Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Screw Machine Length Drill Bit-3/32" Black Oxide 135

Rollover image to zoom in

Click image to enlarge

See all 459 items in product family

HSS Screw Machine Length Drill Bit-3/32" Black Oxide 135

Item #: WBB225616

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1.01
Product Information
Customer Review
Product Q&A

High Speed Steel Fractional Screw Machine Length Drill Bits
  • Shorter length provides increased strength and rigidity
  • Self-centering 135 degree split point starts immediately on flat or curved surfaces
  • Ideal for industrial applications

Product Specifications

    • BRANDIrwin®
    • TYPEFractional
    • FRACTIONAL DIAMETER3/32"
    • SIZE3/32"
    • OVERALL LENGTH (OAL)1-3/4"
    • MATERIALHSS
    • FINISHBlack Oxide
    • FLUTE TYPEStandard
    • FLUTE LENGTH3/4"
    • SHANK STYLEStraight
    • DRILL POINT ANGLE135 Degrees
    • DIRECTION OF ROTATIONRight Hand
    • PACKAGE QUANTITY1
    • OVERALL LENGTH INCHES (OAL)1-3/4"
    • MANUFACTURERS PART NUMBER30106
    • DECIMAL EQUIVALENT0.0938"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.19.31:62