Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Import Jewelers Saw, 6" DIA x .035" Face x 1" Hole x 340 Teeth
See all 238 items in product family

HSS Import Jewelers Saw, 6" DIA x .035" Face x 1" Hole x 340 Teeth

Item #: WBB559151

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 42.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Jewelers Saw. HSS TMX Jewelers Saw, 6" diameter x .035" face width x 1" hole size x 340 Teeth.
  • Designed for cutting thin wire or tubing as well as very thin light duty slotting


Product Specifications

    • MANUFACTURERS PART NUMBER5-746-925
    • MATERIALHSS
    • DIAMETER INCHES6
    • BRANDImport
    • DESCRIPTIONMilling Saw
    • DIAMETER6"
    • HOLE DIAMETER1"
    • BLADE THICKNESS0.035"
    • TEETH PER SAW340
    • TYPEJewelers Saw
    • THICKNESS0.035
    • NUMBER OF TEETH340

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!