Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Import Metal Slitting Saw Plain Teeth, Side Chip Clear, 4" DIA x 9/64" Face x 1" Hole
See all 66 items in product family

HSS Import Metal Slitting Saw Plain Teeth, Side Chip Clear, 4" DIA x 9/64" Face x 1" Hole

Item #: WBB557891

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $75.34 Save up to 4%
Price: $ 71.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Metal Slitting Saw Plain Teeth with Side Chip Clearance. HSS TMX Metal Slitting Saw Plain Teeth with Side Chip Clearance, 4" diameter x 9/64" face width x 1" hoke size 36T.
  • Side chip clearance provides greater chip room, more accurate cuts and improved surface finish


Product Specifications

    • MANUFACTURERS PART NUMBER5-748-310
    • MATERIALHSS
    • BRANDImport
    • DESCRIPTIONMilling Saw
    • DIAMETER4"
    • HOLE DIAMETER1"
    • BLADE THICKNESS9/64"
    • TYPEMetal Slitting Saw w/ Side Chip Clearance
    • NUMBER OF TEETH36

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!