Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3/8"-16 Irwin&174; Hanson&174; Carbon Steel Round Split Die, Solid, 1" OD

Rollover image to zoom in

Click image to enlarge

See all 379 items in product family

3/8"-16 Irwin&174; Hanson&174; Carbon Steel Round Split Die, Solid, 1" OD

Item #: WBB222894

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $5.50
Product Information
Customer Review
Product Q&A

Round Fractional Dies (HCS)

Solid round fractional dies ideal for general purpose threading. Adjustable round dies ideal for precision threading.

Product Specifications

    • THREAD SIZE3/8-16
    • PACKAGE TYPEBulk
    • BRANDIrwin® Hanson®
    • TYPEFractional
    • PACKAGE QUANTITY1
    • STYLERound Split
    • THREAD SIZE METRIC--
    • OVERALL DIAMETER1"
    • THREAD DIRECTIONRight Hand
    • THREAD DIAMETER3/8"
    • THREAD PITCH (TPI)16
    • CARTON QTY5
    • OUTSIDE DIAMETER1"
    • MATERIALCarbon Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.241.171:23