Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4-40 Irwin&174; Hanson&174; Carbon Steel Round Split Die 1" OD

Rollover image to zoom in

Click image to enlarge

4-40 Irwin&174; Hanson&174; Carbon Steel Round Split Die 1" OD

Item #: WBB222895

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9.10 Save up to 42%
Price: $5.30
Product Information
Customer Review
Product Q&A

Round Machine Screw Dies (HCS)

Solid round machine screw dies ideal for general purpose threading. Adjustable round dies ideal for precision threading.

Product Specifications

    • MATERIALCarbon Steel
    • BRANDIrwin® Hanson®
    • TYPEMachine Screw
    • THREAD SIZE4-40
    • STYLERound Split
    • OUTSIDE DIAMETER1"
    • PACKAGE QUANTITY1
    • THREAD PITCH (TPI)40
    • PACKAGE TYPEBulk
    • CARTON QTY5
    • OVERALL DIAMETER1"
    • THREAD DIRECTIONRight Hand
    • THREAD SIZE METRIC--
    • THREAD DIAMETER#4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed