Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10-24 Irwin&174; Hanson&174; Carbon Steel Round Split Die 1" OD

Rollover image to zoom in

Click image to enlarge

See all 379 items in product family

10-24 Irwin&174; Hanson&174; Carbon Steel Round Split Die 1" OD

Item #: WBB223078

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9.10 Save up to 10%
Price: $8.20
Product Information
Customer Review
Product Q&A

Round Machine Screw Dies (HCS)

Solid round machine screw dies ideal for general purpose threading. Adjustable round dies ideal for precision threading.

Product Specifications

    • STYLERound Split
    • THREAD DIRECTIONRight Hand
    • TYPEMachine Screw
    • BRANDIrwin® Hanson®
    • MATERIALCarbon Steel
    • PACKAGE TYPEBulk
    • CARTON QTY5
    • THREAD PITCH (TPI)24
    • THREAD SIZE10-24
    • OUTSIDE DIAMETER1"
    • OVERALL DIAMETER1"
    • PACKAGE QUANTITY1
    • THREAD SIZE METRIC--
    • THREAD DIAMETER#10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.151.150:21