Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
7/8"-9 Irwin&174; Hanson&174; HSS Round Split Die 2" OD
See all 370 items in product family

7/8"-9 Irwin&174; Hanson&174; HSS Round Split Die 2" OD

Item #: WBB225777

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $86.39 Save up to 31%
Price: $ 59.95
Product Information
Customer Review
Product Q&A

Adjustable Round Machine Screw & Fractional Dies (HSS)

HSS ideal for machine cutting where critical dimensions are required. Adjustable round dies ideal for precision threading.

Product Specifications

    • MATERIALHSS
    • BRANDIRWIN Tools®
    • THREAD SIZE METRIC--
    • THREAD DIRECTIONRight Hand
    • OVERALL DIAMETER2"
    • CARTON QTY1
    • PACKAGE TYPEBulk
    • THREAD PITCH (TPI)9
    • THREAD DIAMETER7/8"
    • OUTSIDE DIAMETER2"
    • STYLERound Split
    • THREAD SIZE7/8-9
    • TYPEFractional

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed