Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M6x1.0 HSS Import Round Adjustable Die, Metric, Left Hand, 1" OD

Rollover image to zoom in

Click image to enlarge

See all 113 items in product family

M6x1.0 HSS Import Round Adjustable Die, Metric, Left Hand, 1" OD

Item #: WBB571264

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $12.50
Product Information
Product Q&A
High Speed Steel TMX Adjustable Round Split Left Hand Dies. M6 x 1.0 HSS TMX Round Adjustable Die, Metric, Left Hand, 1" OD.
  • Precision threads are accomplished through the use of the adjustment screw

Product Specifications

    • OUTSIDE DIAMETER1"
    • THREADS PER INCH1
    • OD1
    • THREAD PITCH (TPI)--
    • SIZE6
    • THREAD SIZEM6x1.0
    • MANUFACTURERS PART NUMBER5-809-120
    • BRANDImport
    • STYLERound Split
    • THREAD DIRECTIONLeft Hand
    • THREAD DIAMETER--
    • MATERIALHSS
    • THREAD SIZE METRICM6x1.0
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.