Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2-1/2"-8 HSS Dry Seal, Taper Import Pipe Tap, NPTF Ground, RH, 8 Flute

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

2-1/2"-8 HSS Dry Seal, Taper Import Pipe Tap, NPTF Ground, RH, 8 Flute

Item #: WBB571026

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 212.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Tapered NPTF Dry Seal Ground Threads Pipe Tap. 2-1/2" - 8 HSS Dry Seal, Taper TMX Pipe Tap, NPTF Ground, RH, 8 Flutes.
  • Standard pipe taps for fittings and pipe threads, creating a material to material tight fit

Product Specifications

    • DESCRIPTIONPipe Tap
    • THREAD SIZE2-8
    • FRACTIONAL SIZE2"
    • MANUFACTURERS PART NUMBERB571026
    • STYLENPTF
    • TAP SIZE2-1/2-8
    • TPI8
    • TYPEDry Seal
    • MATERIALHSS
    • HANDRight
    • BRANDImport
    • NO. OF FLUTES8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!