Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ground Thread Taper Pipe Tap (HSS)-1/2"-14 NPT Taper Pipe - Bulk
See all 64 items in product family

Ground Thread Taper Pipe Tap (HSS)-1/2"-14 NPT Taper Pipe - Bulk

Item #: WBB224643

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $68.79 Save up to 30%
Price: $ 47.95
Product Information
Customer Review
Product Q&A

Ground Thread Taper Pipe Taps (HSS)

Ideal for pipe fittings. Tapered at a rate of 3/4" per foot.

Product Specifications

    • DESCRIPTIONPipe Tap
    • MANUFACTURERS PART NUMBER359004
    • TPI14
    • FRACTIONAL SIZE1/2"
    • STYLENPT
    • MATERIALHSS
    • THREAD SIZE1/2-14
    • TYPEStandard
    • BRANDIRWIN Tools®
    • CARTON QTY1
    • NO. OF FLUTES4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed