Key Stock
Grade
View All Grade
Type
Length
View All Length
Material
View All Material
Width
View All Width
Color
Style
Price
Most Relevant
Compare
Keystock - 14 mm x 14 mm x 305 mm - 316 Stainless Steel - Plain - Undersize - DIN 6880
Model #: WBB2170563
1
1
Ships in 30 Business Days
Length
305 mm
Width
14 mm
Compare
Step Keystock - 1/4" x 5/16" x 1 Ft - Type 2 - Zinc Clear - Overall Height: 1/8" + 1/8"
Model #: WBB2171326
1
1
Ships within 1 Business Day
Length
1 ft
Width
1/4 in
Compare
1
1
Ships within 1 Business Day
Length
6 Ft in
Width
9/16 in
Height/Thickness
3/4 in
Color
Plain
Compare
1
1
Ships in 30 Business Days
Length
305mm in
Width
14mm in
Height/Thickness
12mm in
Color
Plain
Compare
1
1
Ships within 1 Business Day
Length
3 Ft in
Width
2 in
Height/Thickness
2 in
Color
Plain
Compare
70
70
Ships in 4 Business Days
Length
12 in
Width
1/4 in
Height/Thickness
1/4 in
Color
Plain