Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lavallee & Ide Construction Reamer, Spiral Flute, 11/16" Dia. HSS

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Lavallee & Ide Construction Reamer, Spiral Flute, 11/16" Dia. HSS

Item #: WBB1340072

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $53.95
Product Information
Customer Review
Product Q&A
Lavallee & Ide Construction Reamer, Spiral Flute, 11/16" Dia. HSS

Used to align existing holes prior to rivet or bolt installation, the point is tapered to allow entry into overlapping holes. These reamers are also useful in portable reaming.

Product Specifications

    • DESCRIPTIONReamer
    • SHANK DIAMETER1-1/4"
    • MATERIALHSS
    • FLUTE LENGTH4-1/2"
    • BRANDLavallee & Ide
    • OVERALL LENGTH (OAL)6-1/2"
    • SHANK TYPEHex
    • TYPEConstruction
    • FLUTE STYLESpiral
    • FRACTIONAL DIAMETER11/16"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.253.45:27