Metal Inserts
Metal inserts reinforce and strengthen threaded holes in metal surfaces, preventing wear and damage caused by repeated assembly and disassembly. They provide a stable and durable anchor point for screws, bolts, or other fasteners, ensuring a secure and long-lasting connection. Thread inserts are made from brass, stainless steel, and aluminum for maximum strength and durability. They are ideal for automotive manufacturing, construction, and repair applications.
Material
Price
Most Relevant
Compare
1
1
Ships within 1 Business Day
Size
1/4-20
Alloy
12L14
Material
Carbon Steel
Installed Length
0.375"
Compare
1
1
Ships within 1 Business Day
Size
1/4-20
Alloy
12L14
Material
Carbon Steel
Installed Length
0.437"
Compare
1
1
Ships within 1 Business Day
Size
3/8-16
Alloy
12L14
Material
Carbon Steel
Installed Length
0.500"
Compare
1
1
Ships within 1 Business Day
Size
3/8-16
Alloy
12L14
Material
Carbon Steel
Installed Length
1.000"
Compare
1
1
Ships within 1 Business Day
Size
M18 x 1.5
Alloy
12L14
Material
Carbon Steel
Installed Length
0.453"
Compare
5/8-11 Carbon Steel Heavy Wall Insert For Metal - 335-10 - Made In USA - Pkg Qty 5
Model #: WBB435279
1
1
Ships within 1 Business Day
Size
5/8-11
Alloy
12L14
Material
Carbon Steel
Installed Length
0.781"