Hoist Rings
Height
Color
Price
Crosby HR-125 Hoist Ring Swivel 3/8" - 16 X 1.5", Thread Proj. - .58", 1000 LBS WLL
Dimension A
36 in
Dimension C
4-1/4 in
Dimension D
15-7/8 in
Material
Steel
Lif-Truc Fork Lift Beam, Double Fork, Single Swivel Hook, 10, 000lb., 24" Dim A Size
Dimension A
24 in
Dimension C
3-1/4 in
Dimension D
10-3/4 in
Material
Steel
Crosby HR-1000 Hoist Ring Swivel Heavy Lift 1" - 8 X 3.5", Thread Proj.- 1.35", 10000 LBS WLL
Dimension C
10.5 in
Dimension B
11 in
Dimension D
38 in
Material
Steel
Crosby HR-125 Hoist Ring Swivel 5/8" - 11 X 2", Thread Proj. - 0.7", 4000 LBS WLL