Spring Plungers
Length
Material
Height
Color
Price
Thread Size
5/8-11 in
Pin Length
0.44 in
Pin Diameter
0.38 in
Material
Zinc Plated Steel
J.W. Winco GN615.3 Ball Plungers, Steel, Internal Hexagon, High Spring, 0.12" Plunger Dia, 0.55"L
Thread Size
M5 x 0.8 in
Material
Steel
Length
0.55 in
J.W. Winco GN822.8 Mini Indexing Plungers, Zinc Die-Cast, Lock-Out, 0.24"Dia., 0.24"L, 1"H
Pin Length
0.24 in
Pin Diameter
0.24 in
Material
Zinc Die-Cast
Thread Size
1/2-13 in
Pin Length
.38 in
Pin Diameter
.31 in
Indexing Plunger Mini w/ Hidden Lock Lock-Out SS 4.5x12.0N Pressure M8x0.75 Thread 5x5mm Pin
Thread Size
M8 x 0.75 in
Pin Length
5 mm in
Pin Diameter
5 mm in
Length
26.5 mm
J.W. Winco GN615.3 Ball Plungers, Steel, Internal Hexagon, Standard Spring, 0.12" Plunger Dia,0.55"L
Thread Size
M5 x 0.8 in
Material
Steel
Length
0.55 in