Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Made in USA 2-1/2" Diameter Star Knob with 1/2-13" Thread, Steel, Black Finish, 1" Thread Depth
See all 321 items in product family

Made in USA 2-1/2" Diameter Star Knob with 1/2-13" Thread, Steel, Black Finish, 1" Thread Depth

Item #: WBB895912

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 10.25
Product Information
Customer Review
Product Q&A
Steel Hand Knob

Smooth finish ensures hand comfort even after repeated use. Heat Treated Steel Black Oxide Finish.

Product Specifications

    • MATERIALSteel
    • BRANDMade in USA
    • NECK DIAMETER1"
    • OVERALL HEIGHT1-1/2"
    • HOLE / THREAD DEPTH1"
    • HOLE SIZE / THREAD1/2-13
    • HANDLE THICKNESS9/16"
    • KNOB DIAMETER2.5"
    • TYPEStar Hand Knob
    • FINISHBlack Finish

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!