Leveling & Toggle Pads
Color
Price
Most Relevant
Compare
J.W. Winco GN2277 Bull's Eye Levels, Aluminum, Surface Mount, 0.67" Hub Dia, 0.98" Base Dia, Black
Model #: WBB2683222
1
1
Ships in 3 Business Days
Material
Aluminum
Finish
Anodized
Hub Diameter
0.67"
Mounting Hole Diameter
0.09 in
Compare
J.W. Winco GN2277 Bull's Eye Levels, Aluminum, Surface Mount, 0.67" Hub Dia, 0.98" Base Dia, Silver
Model #: WBB2683218
1
1
Ships in 3 Business Days
Material
Aluminum
Finish
Anodized
Hub Diameter
0.67"
Mounting Hole Diameter
0.09 in