Voice & Data Plates
Made In The USA
Brand
Type
View All Type
Material
Depth
View All Depth
Width
View All Width
Height
View All Height
Style
Mounting Location
Color
View All Color
Price
Most Relevant
Compare
1
1
Ships Same Day
Width
2.875 in
Height
4.625 in
Color
White
Material
Nylon
Compare
Vertical Cable, 304-J2632/1P/IV, Single (1) Port Keystone Wall Plate (Flush) Ivory
Model #: WBB1449425
1
1
Ships within 1 Business Day
Color
Ivory
Compare
1
1
Ships within 1 Business Day
Color
White
Compare
27
27
Ships in 3 Business Days
Width
0.575 in
Height
0.901 in
Color
Green
Compare
1
1
Ships in 3 Business Days
Width
1.65 in
Height
4.19 in
Color
Black
Material
High Impact Flame Retardant Plastic
Compare
40
40
Ships in 3 Business Days
Color
Stainless