Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
14-1/2 Pressure Angle, 4 Diametral Pitch, 16 Tooth Bushed Spur Gear
See all 119 items in product family

14-1/2 Pressure Angle, 4 Diametral Pitch, 16 Tooth Bushed Spur Gear

Item #: WBB598364

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $199.95 ea.
5+ $185.95 ea.
Product Information
Customer Review
Product Q&A
14-1/2 Pressure Angle, 4 Diametral Pitch, 16 Tooth Bushed Spur Gear

Browning Bushed Gears hold the shaft with clamp fit and eliminate costly reworking on replacement gears. The only stock Bushed Open Gear line available. Less expensive than reworks.

Product Specifications

    • HUB DIAMETER3
    • MANUFACTURERS PART NUMBERNSS4P16
    • TYPE OF BOREBushed
    • BRANDBrowning
    • OUTSIDE DIAMETER4.5
    • PITCH DIAMETER4
    • PITCH4
    • LENGTH THRU BORE3.1875
    • MATERIALSTEEL
    • FACE WIDTH2
    • NUMBER OF TEETH16
    • PRESSURE ANGLE14.5
    • MAX BORE1.75
    • HUB FACE WIDTH0.9375
    • MIN BORE0.75

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!