Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Open Gearing


(556 Items)
Sub Category
Spur Gears (326)
Remove
20 Pressure Angle, 6 Diametral Pitch, 42 Tooth Bushed Spur Gear
Remove

      Items
20 Pressure Angle, 6 Diametral Pitch, 42 Tooth Bushed Spur Gear 20 Pressure Angle, 6 Diametral Pitch, 42 Tooth Bushed Spur Gear


20 Pressure Angle, 6 Diametral Pitch, 42 Tooth Bushed Spur Gear
20 Pressure Angle, 6 Diametral Pitch, 42 Tooth Bushed Spur Gear
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WBB598403
Price: $219.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

20 Pressure Angle, 6 Diametral Pitch, 42 Tooth Bushed Spur Gear

Browning Bushed Gears hold the shaft with clamp fit and eliminate costly reworking on replacement gears. The only stock Bushed Open Gear line available. Less expensive than reworks.

Product Specifications
PITCH DIAMETER 7
OUTSIDE DIAMETER 7.33
NUMBER OF TEETH 42
BRAND Browning
PITCH 6
MANUFACTURERS PART NUMBER YSS6P42
FACE WIDTH 2
LENGTH THRU BORE 2.1875
HUB FACE WIDTH 0.0625
MIN BORE 0.5
MAX BORE 1.75
TYPE OF BORE Bushed
HUB DIAMETER 3
PRESSURE ANGLE 20
MATERIAL STEEL


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


14-1/2 Pressure Angle, 8 Diametral Pitch, 96 Tooth Bushed Spur Gear

14-1/2 Pressure Angle, 8 Diametral Pitch, 96 Tooth Bushed Spur Gear

From $309.95
More Info
Add to Cart
Plastock® Spur Gears 32-30, Acetal, 20° Pressure Angle, 32 Pitch, 30 Tooth

Plastock® Spur Gears 32-30, Acetal, 20° Pressure Angle, 32 Pitch, 30 Tooth

From $4.14
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)