|
Browse Electric Gear Motors (1,583 Items) |
|
 |
Leeson Gearmotor-Parallel Shaft, 41RPM, 1/2HP, TEFC, 208-230/460V, AC |
| |
|
 |
|
 |
|
 |
|
|
|
Leeson Gearmotor-Parallel Shaft, 41RPM, 1/2HP, TEFC, 208-230/460V, AC
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB234761
|
|
|
| List Price $944.00 Save up to 44% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$551.00 ea. |
| 6+ |
$526.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
| AC Gearmotor with Parallel Shaft. 1/2HP, 41 RPM, Gear Ratio 42 to 1, Overhung Load 650 Pounds, 700 Lb. In. Full Load Torque, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 48Y Frame, 208-230/460V, 3PH, 60HZ, Name Plate Amps 2, Continuous Duty, Efficiency Type Standard. Fractional horsepower AC gearmotors are totally enclosed for continuous duty, general purpose applications. Rated for 60 Hz input. Gearbox has rugged aluminum die cast housing to provide maximum gear and bearing support and precision machined gearing hardened for maximum load capability. All gearing designed and rated to AGMA Class 9 standards and to withstand momentary shock overload of 200%. Oversized output bearings increase overhung load capacity and give longer life. High-carbon alloy output shaft provides maximum strength and rigidity. All needle bearing journals are precision ground after heat treating, to provide maximum finish and fit. Heavy-duty industrial oil seals help keep lubricant in and dirt out. Gears and bearings are splash lubricated with permanent, heavy-duty gear oil.
These gearmotors are designed for mounting at any angle, but shaft-up with motor below gearhead is not recommended. P1100 AC gearmotors have the same mounting dimensions as Bison 482 gearmotors and many Dayton gearmotors. Includes conduit box. Click here to see our full selection of Motor Controls and Drives.
| Compatibility | | Bison: 017-482-0042 | | Grainger/Dayton: 4Z390 |
|
 |
|
 |
| Product Specifications |
| HORSEPOWER |
1/2 |
| RPM |
41 |
| TORQUE IN LBS |
700 |
| FRAME |
48Y |
| TYPE-FRAME |
P1102-48 |
| ENCLOSURE |
TEFC |
| AMP |
2 |
| PHASE |
3 |
| VOLTAGE |
208-230 / 460 |
| HERTZ |
60 |
| RATIO TO 1 |
42 |
| OVERHUNG LOAD LBS. |
650 |
| SHAFT ORIENTATION |
Parallel |
| DIAGRAM DIMENSION - XH |
11.92 |
| DIAGRAM DIMENSION - XL |
13.42 |
| WEIGHT |
33 |
| MOTOR MATERIAL |
Rolled Steel |
| EFFICIENCY TYPE |
Standard |
| DUTY |
Continuous |
| LEESON MODEL NO |
C4T17FZ49B |
| CATALOG NO |
107033 |
| UPC |
69172000654 |
| BRAND |
Leeson |
|
|
|
|
 |
|
|