Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Gear Motors


(1,583 Items)
Sub Category
AC Parallel Motors (221)
Remove
Leeson Inverter Cable 2, 5' 817-455
Remove

      Items
Leeson Inverter Cable 2, 5' 817-455 Leeson Inverter Cable 2, 5' 817-455


Leeson Inverter Cable 2, 5' 817-455
Leeson Inverter Cable 2, 5' 817-455
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB587990
Minimum Quantity: 2 ($73.90)
List Price $61.00    Save 39%
Price: $36.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Cable and Keypad are purchased separately. Installing the Remote keypad and Cable involves partially dis-assembling the drive. Instructions are included with the keypad.

Product Specifications
WEIGHT 2
LEESON CATALOG NUMBER 174174.00
BRAND Leeson
APPLICATIONS Dependant Upon Motor Application
LENGTH INCHES 30.00


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leeson Gearmotor-Parallel Shaft, 30RPM, 1/6HP, TEFC, 115/230V, AC

Leeson Gearmotor-Parallel Shaft, 30RPM, 1/6HP, TEFC, 115/230V, AC

From $380.95
More Info
Add to Cart
Leeson Gearmotor-Parallel Shaft, 12RPM, 1/4HP, TEFC, 115/208-230V, AC

Leeson Gearmotor-Parallel Shaft, 12RPM, 1/4HP, TEFC, 115/208-230V, AC

From $469.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)