

 |
Browse Electric Motors-General Purpose (8,895 Items) |
|
 |
Baldor Motor VM3615T-5, 5HP, 1750RPM, 3PH, 60HZ, 184TC, 3638M, TEFC, F1 |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor VM3615T-5, 5HP, 1750RPM, 3PH, 60HZ, 184TC, 3638M, TEFC, F1
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB391049
|
|
|
| List Price $719.00 Save up to 38% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$467.95 ea. |
| 6+ |
$445.95 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, 5HP,1750RPM,3PH,60HZ,184TC,3638M,TEFC,F1
Features:- 1.15 Service Factor
- Positively locked drive end ball bearing
- Dynamically balanced rotors
Typical Applications: Pumps, fans, compressors, blowers, machine tools, conveyors and many applications requiring 575 volt power.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
5 |
| ENCLOSURE |
TEFC |
| FRAME |
184TC |
| MOUNTING |
NO MOUNTING |
| RPM |
1750 |
| VOLTAGE |
575 |
| HERTZ |
60 |
| SERVICE FACTOR |
1.15 |
| AMBIENT TEMP C |
40 |
| WEIGHT |
85 |
| SERIAL-NUMBER |
-- |
| SPEC. NUMBER |
36A003X876H1 |
| BALDOR CATALOG NUMBER |
VM3615T-5 |
| DOE-CODE |
-- |
| 208V AMPS |
-- |
| KVA-CODE |
K |
| INSULATION CLASS |
F |
| FL EFFICIENCY |
87.5 |
| FL AMPS |
5.2 |
| DESIGN CODE |
B |
| BEARING-OPP-DRIVE-END |
6205 |
| BEARING-DRIVE-END |
6206 |
| BRAND |
Baldor |
| POWER-FACTOR |
80 |
| C-DIMENSION INCHES |
18.05 |
| DRIVE END FLANGE |
C-Face |
| POLES |
4 |
|
|
|
|
|
|