Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Elektrimax Premium General Purpose Footed 460V 447T 150HP 1200RPM Motor
See all 59 items in product family

Elektrimax Premium General Purpose Footed 460V 447T 150HP 1200RPM Motor

Item #: WBB456140

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $8,726.00
Product Information
Product Q&A
Elektrimax Premium General Purpose Footed 460V 447T 150HP 1200RPM Motor

Elektrimax Premium General Purpose motors are built to withstand damp and dusty environments while delivering substantial energy savings, and are the ideal solution for industrial applications that require a NEMA premium efficient motor.

Features:

  • Motor meets NEMA premium efficiency requirements
  • VPI Process Applied for best electrical performance
  • Oversized bearings on both ends for increased motor life
  • Epoxy coated for rust and corrosive environment protection
  • Rigid cast iron construction and junction box for durability
  • Double drilled feet for application versatility
  • Inverter Duty Rated 10:1CT and 20:1VT
  • 1.2 SF and IP55 degree of protection
  • 3-Year Warranty

Click here to see our full selection of Motor Controls and Drives.

Product Specifications

    • HORSEPOWER150
    • ENCLOSURETEFC
    • FRAME447T
    • MOUNTINGRigid
    • RPM1200
    • PHASE3
    • MOTOR RPM 60Hz1200
    • VOLTAGE460
    • HERTZ60
    • SERVICE FACTOR1.2
    • IDLE AMPS42.5
    • FLA [208V]--
    • FLA [230V] 341
    • FLA [460V] 170.5
    • FLA [575V] 136.4
    • LOCK ROTOR AMPS [575V] 832.8
    • PTC THERMISTORSOption
    • is_motorYes
    • BEARING-DRIVE-ENDNU320
    • BEARING-OPP-DRIVE-END6320
    • FL AMPS170.5
    • FL EFFICIENCY95.8
    • INSULATION CLASSF
    • TORQUE-FULL-LOAD662.74
    • CODEF
    • PRODUCT LINEElektrimax
    • LOCK ROTOR AMPS [230V]2082
    • EFFICIENCY AT 0.75 LOAD95.28
    • EFFICIENCY AT 0.50 LOAD95.28
    • POWER FACTOR AT 0.75 LOAD85.25
    • POWER FACTOR AT 0.50 LOAD78.75
    • NEMA DESIGNB
    • SPACE HEATEROption
    • FAN GUARDSteel
    • PROTECTION DEGREEIP55
    • COLORBlue
    • LOCKED ROTOR TORQUE170
    • LOCK ROTOR AMPS % [230V] 609
    • LOCK ROTOR AMPS % [460V] 609
    • LOCK ROTOR AMPS % [575V] 609
    • WINDING CONNECTIONDouble Delta
    • JUNCTION BOXCast Iron
    • NOMINAL RPM1190
    • BREAK DOWN TORQUE230
    • POWER FACTOR AT FULL LOAD 86
    • BRANDElektrimax
    • MOTOR TYPEPremium General Purpose
    • MANUFACTURER PART #32NFM-3-150-12

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.