Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson G131912.00, High Eff., 7.5 HP, 3480 RPM, 208-230/460V, S213TC, TEFC, C-Face Footless
See all 49 items in product family

Leeson G131912.00, High Eff., 7.5 HP, 3480 RPM, 208-230/460V, S213TC, TEFC, C-Face Footless

Item #: WBB221910

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 601.00
Product Information
Product Q&A
General Purpose, 3-Phase Motor: 7.5HP, 3480 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 180 Frame, C Face Mount, 208-230/460V, 3PH, 60HZ, Name Plate Amps 19.6-18.4/9.2, Continuous duty, 1.0 Service Factor, No thermal protection, Efficiency: 86.5, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Diameter 1 3/8.

Totally enclosed fan cooled (TEFC) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.
NEMA C face mount has machined face with a pilot on the shaft end which allows direct mounting with a pump or other direct coupled equipment. Bolts pass through mounted part to threaded hole in the motor face.

Documents

Documents are in PDF format

Product Specifications

    • HORSEPOWER7.5
    • ENCLOSURETEFC
    • FRAMES213TC
    • MOUNTINGC-Face Footless
    • RPM3480
    • PHASE3
    • MOTOR RPM 60Hz3480
    • VOLTAGE208-230/460
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • EFFICIENCY86.5
    • AMBIENT TEMP C40
    • SHAFT DIAMETER1-3/8
    • ROTATIONREV
    • WEIGHT88
    • ULY
    • CSAY
    • UPC69172025549
    • COMPATIBLE WITH/REPLACES - 2Marathon, C205
    • BRANDLeeson
    • BEARING-DRIVE-END6207
    • COMPATIBLE WITH/REPLACES - 1Baldor VM3709T, WEG 00736EP3ERSR213TC, US Motors S7E1ACR
    • MATERIALRolled Steel
    • FL AMPS17.6-16.8/8.4
    • DESIGNSq Cage Inductor Run
    • is_motorYes
    • MANUFACTURER PART #G131912.00

Be the First to Ask a Question!