Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Worldwide Electric Motor NAT1.5-18-56CB, GP, TEFC, REM-C, 3 PH, 56C, 1.5 HP, 1800 RPM, 2.4 FLA
See all 17 items in product family

Worldwide Electric Motor NAT1.5-18-56CB, GP, TEFC, REM-C, 3 PH, 56C, 1.5 HP, 1800 RPM, 2.4 FLA

Item #: WBB762807

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $228.95
Product Information
Customer Review
Product Q&A
Worldwide Electric Motor NAT1.5-18-56CB, GP, TEFC, REM-C, 3 PH, 56C, 1.5 HP, 1800 RPM, 2.4 FLA

Features

  • 1/3 - 2 HP
  • 3600 and 1800 RPM
  • 208-230/460 and 575 volt
  • TEFC enclosure
  • 1.15 service factor
  • Class F insulation
  • C-face - removable base
  • Shaft slinger to keep moisture and contaminants from the drive-end bearing
  • Inverter duty
  • Suitable for 50 Hz operation with 1.0 service factor.

Documents are in PDF format

Product Specifications

    • HORSEPOWER1.5
    • ENCLOSURETEFC
    • FRAME56C
    • MOUNTINGC-Face Removable Base
    • RPM1800
    • PHASE3
    • MOTOR RPM 60Hz1800
    • VOLTAGE208-230/460
    • SERVICE FACTOR1.15
    • WEIGHT30
    • MOTOR TYPEGeneral Purpose
    • FL AMPS5.3-4.8/2.4
    • is_motorYes
    • BRANDWorldwide Electric
    • MANUFACTURER PART #NAT1.5-18-56CB
    • FL EFFICIENCY74

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.187.112:27