Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

US Motors, TEFC, 1 HP, 3-Phase, 1755 RPM Motor, 8P1P2CCR
See all 47 items in product family

US Motors, TEFC, 1 HP, 3-Phase, 1755 RPM Motor, 8P1P2CCR

Item #: WBB467848

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $511.00 ea.
3+ $489.95 ea.
Product Information
Customer Review
Product Q&A
US Motors , TEFC, 1 HP, 3-Phase, 1755 RPM Motor
  • General Purpose
  • Three Phase
  • Totally Enclosed Fan Cooled (TEFC)
  • 841 Plus®
  • Premium Efficient
  • C Face Footless
Documents

Documents are in PDF format

Product Specifications

    • HORSEPOWER1
    • ENCLOSURETEFC
    • FRAME143TC
    • BRANDUS Motors
    • MOUNTINGC-Face Footless
    • MOTOR RPM 60Hz1755
    • RPM1755
    • PHASE3
    • VOLTAGE460
    • HERTZ60
    • SERVICE FACTOR1.15
    • INSULATION CLASSF
    • MANUFACTURER PART #8P1P2CCR
    • FL AMPS1.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.255.164:44