Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

US Motors Unimount® TEFC, 1 HP, 3-Phase, 1725 RPM Motor, T1S2GH
See all 30 items in product family

US Motors Unimount® TEFC, 1 HP, 3-Phase, 1725 RPM Motor, T1S2GH

Item #: WBB467005

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $187.95
Product Information
Customer Review
Product Q&A
US Motors Unimount® TEFC, 1 HP, 3-Phase, 1725 RPM Motor
  • General Purpose
  • Three Phase
  • Totally Enclosed Fan Cooled (TEFC)
  • Unimount®
  • Premium Efficient

Documents are in PDF format

Product Specifications

    • HORSEPOWER1
    • ENCLOSURETEFC
    • FRAME56H
    • MOUNTINGRigid
    • RPM1725
    • PHASE3
    • MOTOR RPM 60Hz1725
    • VOLTAGE575
    • HERTZ60
    • SERVICE FACTOR1.15
    • LOCKED ROTOR TORQUE134.8 OZFT
    • LOCKED ROTOR AMPS8.31
    • INSULATION CLASSB
    • FL AMPS1.3
    • MANUFACTURER PART #T1S2GH
    • is_motorYes
    • BRANDUS Motors
    • BREAK DOWN TORQUE199.1 OZFT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.5.230:60