Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oriental Motor, Brushless Motor Speed Control System, BX6400SM-10S, 1/2 HP, 103 lb-In Torque
See all 695 items in product family

Oriental Motor, Brushless Motor Speed Control System, BX6400SM-10S, 1/2 HP, 103 lb-In Torque

Item #: WBB1113728

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,562.00
Product Information
Product Q&A
Oriental Motor, Brushless Motor Speed Control System, BX6400SM-10S, 1/2 HP, 103 lb-In Torque

Brushless speed control system offers high performance and simple operation from a compact driver and motor.

Features:
  • High-strength
  • Long-life gearhead (rated life 10,000
  • Wide speed range
  • Flat torque
  • Great speed regulation
  • Easy to set speed control
  • Electromagnetic brake for vertical applications and applications requiring the load to be held in power off situations.
Permissible Overhang Load 0.39 In. From Shaft End = 123 Lb, 0.79 In. From Shaft End = 180 Lb. Insulation Class- Motor UL, CSA standards: Class A: 221°F (105°C), EN standards: Class E: 248°F (120°C).

Product Specifications

    • COMPONENTSGFS6G10 (Gearhead), BXM6400M-GFS (Motor), BXD400A-S (Driver)
    • CONTROL MODULE INCLUDEDNo
    • SAFETY STANDARDSUL, CSA, EN, CE
    • AMBIENT TEMPERATURE RANGE32°F - 122°F, Nonfreezing
    • AMBIENT HUMIDITY85 Percent Maximum, Noncondensing
    • MAX EXTENSION LENGTH (M)20
    • PERMISSIBLE LOAD INERTIA2500 Oz-In²
    • CE MARKINGLow Voltage Directives, EMC Directives
    • VARIABLE SPEED RANGE (R/MIN)0.6 - 60
    • PRODUCT LINEVEXTA
    • BRANDOriental Motor®
    • MOTOR TYPEBrushless
    • MOTOR FRAME SIZE4.33 In.
    • POWER SUPPLYThree-Phase 200-230 VAC
    • SHAFT TYPEParallel Shaft Gearhead
    • GEAR RATIO10 :1
    • RATED TORQUE103 Lb-In
    • ELECTROMAGNETIC BRAKEEquipped
    • STATIC FRICTION TORQUE184 Oz-In
    • PERMISSIBLE THRUST LOAD45 Lb
    • OPERATING ATMOSPHERENot For Use In Radioactive/Magnetic Areas.
    • BRAKE TYPEDriver Controlled
    • CONTROL DETECTION SYSTEMOptical Encoder (500 P/R)
    • MANUFACTURERS PART NUMBERBX6400SM-10S
    • CONTROL SYSTEMPWM Control
    • SPEED CONTROL METHODSInternal Potentiometer, External Potentiometer (20kΩ, 1/4W)
    • OUTPUT HORSEPOWER1/2 HP
    • ROHS COMPLIANTYes
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.