

 |
Browse Electric Motors-General Purpose (8,895 Items) |
|
 |
Baldor Motor L1303, .5HP, 3450RPM, 1PH, 60HZ, 56, 3413L, OPEN, F1, N |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor L1303, .5HP, 3450RPM, 1PH, 60HZ, 56, 3413L, OPEN, F1, N
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB389108
|
|
|
| List Price $261.00 Save up to 38% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$170.95 ea. |
| 6+ |
$162.95 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, .5HP,3450RPM,1PH,60HZ,56,3413L,OPEN,F1,N
Features:- Copper windings
- Rotors dynamically balanced
- Ball bearings
- Heavy guage steel frame construction
Typical Applications: General purpose including compressors, pumps, conveyors, fans, machine tools and air conditioning units, etc.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
0.5 |
| ENCLOSURE |
OPEN |
| FRAME |
56 |
| MOUNTING |
RIGID |
| RPM |
3450 |
| VOLTAGE |
115/230 |
| HERTZ |
60 |
| SERVICE FACTOR |
1.25 |
| AMBIENT TEMP C |
40 |
| WEIGHT |
21 |
| BEARING-OPP-DRIVE-END |
6203 |
| INSULATION CLASS |
B |
| BEARING-DRIVE-END |
6203 |
| KVA-CODE |
L |
| 208V AMPS |
4.1 |
| DOE-CODE |
-- |
| DESIGN CODE |
N |
| FL AMPS |
7/3.5 |
| FL EFFICIENCY |
66 |
| BRAND |
Baldor |
| C-DIMENSION INCHES |
9.51 |
| DRIVE END FLANGE |
Standard |
| POLES |
2 |
| SPEC. NUMBER |
34F074X716 |
| BALDOR CATALOG NUMBER |
L1303 |
| POWER-FACTOR |
72 |
| SERIAL-NUMBER |
-- |
|
|
|
|
|
|