Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson E100007.00, 1/2HP, 1800RPM, S56 ODP 115/230V, 1PH 60HZ Cont. 40C 1.25SF, Rigid
See all 25 items in product family

Leeson E100007.00, 1/2HP, 1800RPM, S56 ODP 115/230V, 1PH 60HZ Cont. 40C 1.25SF, Rigid

Item #: WBB0221721

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $532.00 Save up to 54%
Qty Price
1-2 $253.95 ea.
3+ $243.95 ea.
Product Information
Customer Review
Product Q&A
Leeson E100007.00, 1/2HP, 1800RPM, S56 ODP 115/230V, 1PH 60HZ Cont. 40C 1.25SF, Rigid

For use where water and dust exposure is minimal. Ideally suited for use on pumps, compressors, blowers, fans and other standard industrial applications. This motor complies with the Dept. of Energy Small Motor Rule 2010 which took effect March 2015.

Documents are in PDF format

Product Specifications

    • HORSEPOWER0.5
    • ENCLOSUREDP
    • FRAME56
    • MOUNTINGRigid
    • RPM1725
    • PHASE1
    • MOTOR RPM 60Hz1800
    • VOLTAGE115/230
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.25
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEPremium
    • AMBIENT TEMP C40
    • SHAFT DIAMETER5/8
    • ROTATIONSelective CCW
    • WEIGHT21
    • ULY
    • CSAY
    • POLES4
    • WARRANTY3yrs from date of invoice
    • TEMPERATURE-RISE25
    • MATERIALRolled Steel
    • BRANDLeeson
    • DEGREE OF PROTECTIONIP22
    • MANUFACTURER PART #E100007.00
    • DESIGNCapacitor Start Inductor Run
    • COMPATIBLE WITH/REPLACES - 2Baldor, L1304
    • COMPATIBLE WITH/REPLACES - 1Baldor L1304, WEG .5018OS1BC56, Marathon S022
    • INSULATION CLASSB
    • POWER FACTOR AT FULL LOAD 91.6
    • FL EFFICIENCY76.2
    • OPPOSITE END BEARING SIZE6203
    • DRIVE END BEARING SIZE6203
    • BEARING-DRIVE-END6203
    • WEIGHT LBS.23
    • FL AMPS4.6/2.3
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.187.2:68