Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,895 Items)
Sub Category
Single Phase Motors (1,430)
Remove
Worldwide Electric GP Motor T1.5-18-56CB-OL, TEFC, REM-C, 1 PH, 56C, 1.5 HP, 7.6 FLA, Overload
Remove

      Items
Worldwide Electric GP Motor T1.5-18-56CB-OL, TEFC, REM-C, 1 PH, 56C, 1.5 HP, 7.6 FLA, Overload Worldwide Electric GP Motor T1.5-18-56CB-OL, TEFC, REM-C, 1 PH, 56C, 1.5 HP, 7.6 FLA, Overload


Worldwide Electric GP Motor T1.5-18-56CB-OL, TEFC, REM-C, 1 PH, 56C, 1.5 HP, 7.6 FLA, Overload
Worldwide Electric GP Motor T1.5-18-56CB-OL, TEFC, REM-C, 1 PH, 56C, 1.5 HP, 7.6 FLA, Overload
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB763098
Price: $174.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Worldwide Electric GP Motor T1.5-18-56CB-OL, TEFC, REM-C, 1 PH, 56C, 1.5 HP, 7.6 FLA, Overload

Features

  • 1.5 HP
  • 1800 RPM
  • 115/208-230V
  • 56C Frame
  • With Overload
Click For Product Details


Product Specifications
HORSEPOWER 1.5
ENCLOSURE TEFC
FRAME 56C
RPM 1800
PHASE 1
VOLTAGE 115/208-230
FL AMPS 7.6
FL EFFICIENCY 71
WEIGHT IN LBS. 37
OVERLOAD With Overload


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leeson Motor-3/4HP, 115/208-230V, 1725RPM, DP, Rigid Mt, 1.25 SF, 70 Eff.

Leeson Motor-3/4HP, 115/208-230V, 1725RPM, DP, Rigid Mt, 1.25 SF, 70 Eff.

From $218.95
More Info
Add to Cart
Leeson Motor-1HP, 115/208-230V, 1740RPM, TEFC, C Face Mount, 1.15 SF, 75 Eff.

Leeson Motor-1HP, 115/208-230V, 1740RPM, TEFC, C Face Mount, 1.15 SF, 75 Eff.

From $338.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)