Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors Single Phase General Purpose Motor 50HZ, 1.1HP, 1.1KW, 2850RPM, 56H, IP22, 110/220V
See all 63 items in product family

Leeson Motors Single Phase General Purpose Motor 50HZ, 1.1HP, 1.1KW, 2850RPM, 56H, IP22, 110/220V

Item #: WBB588619

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $587.00 Save up to 40%
Qty Price
1-2 $365.95 ea.
3+ $350.95 ea.
Product Information
Customer Review
Product Q&A
LEESON Electric and Lincoln Motors line of single phase General Purpose AC motors include both ODP and TEFC enclosures.

Features include:

  • Durable rolled steel frame
  • Class B insulation
  • High-quality ball bearings
  • Easy-to-read nameplate
  • Some 56 frame motors have a 56, 56H, 143T and 145T combination base with 12 mounting holes for flexible installation.
  • UL Recognized Component Listing and CSA approval.
  • Warranty - 12 months from date of first use or 18 months from date of manufacture, whichever comes first.

Product Specifications

    • HORSEPOWER1.5
    • ENCLOSUREIP22
    • FRAME56H
    • MOUNTINGRigid
    • RPM2850
    • PHASE1
    • MOTOR RPM 50Hz2850
    • VOLTAGE110/220
    • HERTZ50
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40C
    • WIDTH INCHES8
    • HEIGHT INCHES9
    • COMPATIBLE WITH/REPLACES - 1Baldor L1313-50
    • LENGTH INCHES14
    • MANUFACTURER PART #113904.00
    • CONSTRUCTIONRolled Steel
    • APPLICATIONSSwimming Pool Motors, Residential And Industrial Pumps, Circulating Pumps,
    • is_motorYes
    • FL AMPS17.2/8.6
    • BRANDLeeson

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.106.194:62