Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors-2HP, 115/208-230V, 3450RPM, TEFC, Rigid Mt, 1.0 SF, 73 Eff
See all 127 items in product family

Leeson Motors-2HP, 115/208-230V, 3450RPM, TEFC, Rigid Mt, 1.0 SF, 73 Eff

Item #: WBB221878

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $681.00 Save up to 36%
Qty Price
1-2 $452.95 ea.
3+ $434.95 ea.
Product Information
Customer Review
Product Q&A
General Purpose, Capacitor Start-Inductor Run Motor: 2HP, 3450 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 145 Frame, Rigid Mount, 115/208-230V, 1PH, 60HZ, Name Plate Amps 20/11.4-10, Continuous duty, 1.0 Service Factor, No thermal protection, Efficiency: 73, Efficiency Type: Standard, Ambient 40 C, Selective CCW Rotation, Shaft Diameter 7/8.

Totally enclosed fan cooled (TEFC) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.
Rigid base allows motor to be rigidly mounted on equipment.

Documents are in PDF format

Product Specifications

    • HORSEPOWER2
    • ENCLOSURETEFC
    • FRAME145T
    • MOUNTINGRigid
    • NAMEPLATE RPM3450
    • PHASE1
    • MOTOR RPM 60Hz3450
    • VOLTAGE115/208-230
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • SHAFT DIAMETER7/8
    • ROTATIONSelective CCW
    • WEIGHT45
    • ULY
    • CSAY
    • LEESON MODEL NO.C145C34FB1JJ
    • UPC69172001484
    • BRANDLeeson
    • is_motorYes
    • DESIGNCapacitor Start Inductor Run
    • COMPATIBLE WITH/REPLACES - 1Baldor L3515T, WEG 00236ES1E145T, Marathon I221
    • FL AMPS20/11.4-10
    • FL EFFICIENCY73
    • FRAME MATERIALRolled Steel
    • BEARING-DRIVE-END6205
    • MANUFACTURER PART #120036.00
    • COMPATIBLE WITH/REPLACES - 2Baldor, L3515T

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!