Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

US Motors, ODP, 1/2 HP, Split Phase, 1725 RPM Motor, D12B2NA9
See all 57 items in product family

US Motors, ODP, 1/2 HP, Split Phase, 1725 RPM Motor, D12B2NA9

Item #: WBB466258

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $149.95 ea.
4+ $148.95 ea.
Product Information
Customer Review
Product Q&A
US Motors , ODP, 1/2 HP, Split Phase, 1725 RPM Motor
  • General Purpose
  • Single Phase
  • Open Dripproof (ODP)
  • Resilient Base
  • Split Phase
  • Single Speed

Documents are in PDF format

Product Specifications

    • HORSEPOWER0.5
    • ENCLOSUREODP
    • FRAME56
    • MOUNTINGResilient Base
    • NAMEPLATE RPM1725
    • PHASESplit
    • MOTOR RPM 60Hz1725
    • VOLTAGE115
    • HERTZ60
    • SERVICE FACTOR1
    • BRANDUS Motors
    • BREAK DOWN TORQUE75.11 OZFT
    • LOCKED ROTOR TORQUE51.12 OZFT
    • MANUFACTURER PART #D12B2NA9
    • INSULATION CLASSB
    • FL AMPS8.9
    • is_motorYes
    • LOCKED ROTOR AMPS51.76

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Shaft diameter? Capacitor? Need 10 microfarad +/- 5% 250 v. ac capacitor on similar motor.

Question Asked By: David P , Bakersfield, CA , September 10, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result