Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baldor Motor AP232001, .04HP, 1725RPM, DC, AP-0, 2314P, TENV, F1

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Baldor Motor AP232001, .04HP, 1725RPM, DC, AP-0, 2314P, TENV, F1

Item #: WBB388656

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $281.00 Save up to 28%
Qty Price
1-2 $208.95 ea.
3+ $200.95 ea.
Product Information
Customer Review
Product Q&A
Baldor Motor, .04HP,1725RPM,DC,AP-0,2314P,TENV,F1

Features:
  • High quality ball bearing motors with precision machined die cast aluminum or steel housings
  • Dynamically balanced for smooth vibration-free operation.
Typical Applications:
General purpose including conveyors, amterial handling equipment and packaging machinery.

Documents are in PDF format

Product Specifications

    • HORSEPOWER0.04
    • ENCLOSURETENV
    • FRAME--
    • MOUNTINGRigid
    • NAMEPLATE RPM1725
    • MOTOR RPM 60Hz1725
    • VOLTAGE90
    • SERVICE FACTORN/A
    • AMBIENT TEMP C40 AMB ONT
    • WEIGHT5
    • ARMATURE VOLTAGE90
    • BALDOR CATALOG NUMBERAP232001
    • BASERG
    • ELECTRICAL SPECIFICATION NUMBER23WGZ002
    • BALDOR TYPE2314P
    • BLOWER KITN/A
    • FIELD VOLTAGE90
    • FILTER KITN/A
    • FORM FACTORN/A
    • FRAME SIZEABP-0
    • FULL LOAD AMPS - ARMATURE0.48
    • MECHANICAL SPECIFICATION NUMBER23LYA001
    • RECOMMENDED SCR CONTROLN/A
    • SPECIFICATION NUMBER23A001Z002
    • TACH MOUNTING KITN/A
    • BRANDBaldor
    • INSULATION CLASSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!