Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Motor MVM5750C, 1.5KW-2HP/1725RPM/3PH/TEFC/IEC D90LC

Rollover image to zoom in

Click image to enlarge

See all 136 items in product family

Baldor Motor MVM5750C, 1.5KW-2HP/1725RPM/3PH/TEFC/IEC D90LC

Item #: WBB390887

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $424.00 Save up to 38%
Qty Price
1-5 $276.95 ea.
6+ $263.95 ea.
Product Information
Product Q&A
Baldor Motor, 1.5KW-2HP/1725RPM/3PH/TEFC/IEC D90LC

Features:
  • IP55 weather proof enclosure
  • Aluminum frame construction
  • Conforms to IEC60072-1 and IEC60034-1
  • CSA and CSAus #1282269 (LR112981)
Typical Applications:
Replacement motors for equipment made in Europe requiring IEC metric frame mounting.

Documents are in PDF format

Product Specifications

  • ENCLOSURETEFC
  • MOUNTINGC-Face Footless
  • RPM1800
  • MOTOR RPM 60Hz1800
  • VOLTAGE230/460
  • HERTZ50
  • SERVICE FACTOR1
  • AMBIENT TEMP C40
  • WEIGHT37
  • IEC FRAME SIZED90LC
  • KW/HP1.5 / 1.50
  • LOCKED ROTOR CODEB
  • POWER-FACTOR0.73
  • POLES4
  • C-DIMENSION INCHES12.91
  • MANUFACTURER PART #MVM5750C
  • BRANDBaldor
  • DRIVE END FLANGEFlange Mounted
  • FL EFFICIENCY84
  • FL AMPS15.7
  • BEARING-OPP-DRIVE-END6205
  • BEARING-DRIVE-END6205
  • is_motorYes
  • INSULATION CLASSF

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.