Leeson Motors Motor IEC Metric Motor-10HP, 230/460V, 1760/1450RPM, IP55, B3/B5, 1.15 SF, 89.5 Eff.
See all 28 items in product family

Leeson Motors Motor IEC Metric Motor-10HP, 230/460V, 1760/1450RPM, IP55, B3/B5, 1.15 SF, 89.5 Eff.

Item #: WBB228310

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $991.00 ea.
3+ $951.00 ea.
Product Information
Customer Review
Product Q&A
Metric(IEC), B3/B5 Flange-Mounted Motor: 10HP, 1760/1450 RPM, Washdown (IP55) Enclosure, 132M Frame, B3/B5, 230/460V, 3PH, 60/50HZ, Name Plate Amps 26.2/13.1&30.0/15.0, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 89.5, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation.

Motor meets North American performance standards and EPACT energy efficiency mandates. Features 1.15 service factors and B3/B5 flange mounting. Typically used for replacement on machine tools, textile machinery and other equipment with metric dimensions but requiring the heavy-duty torque and performance of motors designed for use in North America.

Built to meet international standards and features IP55 weatherproof enclosures, 60/50 Hz interchangeability (60Hz 230/460 V & 50Hz 200/400V), dual stamped nameplates, CE mark, and F3 conduit box location.

Documents are in PDF format

Product Specifications

    • HORSEPOWER10
    • ENCLOSUREIP55
    • FRAME132M
    • MOUNTINGFF-Flange Rigid
    • NAMEPLATE RPM1760
    • PHASE3
    • MOTOR RPM 60Hz1760
    • MOTOR RPM 50Hz1450
    • VOLTAGE230/460
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • ROTATIONREV
    • WEIGHT177
    • ULY
    • CSAY
    • LEESON MODEL NO.C132T17FZ4CC
    • UPC69172003745
    • BRANDLeeson
    • FL AMPS26.2/13.1&30.0/15.0
    • is_motorYes
    • DESIGNSq Cage Inductor Run
    • FL EFFICIENCY89.5
    • FRAME MATERIALCast Iron
    • MANUFACTURER PART #193346.6
    • BEARING-DRIVE-END6308

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!