Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

WEG IEC TRU-METRIC™ IE2 Motor, .2518EP3EAL71, 0.33HP, 1800/1500RPM, 3PH, 230/460V, 71, TEFC

Rollover image to zoom in

Click image to enlarge

See all 118 items in product family

WEG IEC TRU-METRIC™ IE2 Motor, .2518EP3EAL71, 0.33HP, 1800/1500RPM, 3PH, 230/460V, 71, TEFC

Item #: WBB873852

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $203.95
Product Information
Customer Review
Product Q&A
WEG IEC TRU-METRIC™ IE2 Motor, .2518EP3EAL71, 0.33HP, 1800/1500RPM, 3PH, 230/460V, 71, TEFC

This line is designed and built according to European IEC 34 and IEC 79 Standards. The enclosure TEFC (IP55) is ideal for indoor and outdoor applications. These motors are tested according to IEEE 112 std., method 'B' and their efficiency values are certified according to EPACT regulations (CC029A).

Documents are in PDF format

Product Specifications

    • HORSEPOWER0.33
    • ENCLOSURETEFC
    • FRAME71
    • MOUNTINGRigid
    • RPM1800
    • PHASE3
    • MOTOR RPM 60Hz1800
    • VOLTAGE230/460//380
    • HERTZ60/50
    • SERVICE FACTOR1.15
    • TYPEIEC TRU-METRIC™, IE2
    • FL EFFICIENCY73.0
    • KILOWATTS0.25
    • is_motorYes
    • BRANDWEG
    • MANUFACTURER PART #.2518EP3EAL71
    • C-DIMENSION INCHES9.764
    • FL AMPS0.68

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.185:62