Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Motor CECP84313T-4, 75HP, 3600RPM, 3PH, 60HZ, 365TSC, TEFC, FOOT

Rollover image to zoom in

Click image to enlarge

See all 199 items in product family

Baldor Motor CECP84313T-4, 75HP, 3600RPM, 3PH, 60HZ, 365TSC, TEFC, FOOT

Item #: WBB388929

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $12,255.00 Save up to 40%
Qty Price
1-2 $7,643.00 ea.
3+ $7,316.00 ea.
Product Information
Customer Review
Product Q&A
Baldor Motor, 75HP,3600RPM,3PH,60HZ,365TSC,TEFC,FOOT,

Features:
  • Super-E® Premium efficient windings
  • 460 Volt
  • 1.15 Service Factor
  • Corrosion resistant epoxy finish
  • Regreasable ball bearings
  • Oversized rotatable cast iron conduit box
  • Forsheda® shaft seal
  • Moisture resistant ISR® (Inverter Spike Resistant®) copper windings
  • Class F insulation
  • Stainless steel nameplate and corrosion resistant hardware
  • Tropicalized
  • 5 year warranty
Typical Applications:
Typical applications include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, chemical plants, tropical climates and other processing industry applications requiring protection against corrosion caused by severe environmental operating conditions.

Documents are in PDF format

Product Specifications

    • HORSEPOWER75
    • ENCLOSURETEFC
    • FRAME365TSC
    • MOUNTINGRigid
    • RPM3550
    • MOTOR RPM 60Hz3550
    • VOLTAGE460
    • HERTZ60
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • WEIGHT995
    • POLES2
    • DRIVE END FLANGEC-Face
    • C-DIMENSION INCHES31.31
    • DOE-CODE010A
    • MOTOR-WEIGHT--
    • SPACE-HEATER-AMPS--
    • SPACE-HEATER-VOLTS--
    • MAX. KVAR10.9
    • EFFICIENCY-293.6
    • # OF ROTOR BARS28
    • # OF STATOR SLOTS36
    • SPEC. NUMBERP36G1040
    • BEARING-OPP-DRIVE-END6313
    • SERIAL-NUMBER--
    • MAX. SPACE HEATER TEMP.--
    • CUSTOMER-PART-NUMBER--
    • MANUFACTURER PART #CECP84313T-4
    • GREASEPOLYREX EM
    • POWER-FACTOR89
    • BEARING-DRIVE-END6313
    • INSULATION CLASSF
    • FL AMPS83
    • BRANDBaldor
    • is_motorYes
    • KVA-CODEF
    • DESIGN CODEB
    • FL EFFICIENCY94.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.13.200:24