Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 207 items in product family

Baldor Motor EM2569T-4, 300HP, 1780RPM, 3PH, 60HZ, 445T, 18104M, OPEN

Item #: WBB389859

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $19,771.00 Save up to 38%
qty Price
1-5 $12,858.00 ea.
6+ $12,254.00 ea.
Add to list
Product Information
Product Q&A
Baldor Motor, 300HP,1780RPM,3PH,60HZ,445T,18104M,OPEN

Features:
  • Heavy duty frames
  • Ball bearings
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Low-loss electrical lamination grade steel
  • Three year warranty.
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and 20:1 constant torque speed range with properly sized and adjusted variable frequency drives.

Documents are in PDF format

Product Specifications

  • HORSEPOWER300
  • ENCLOSUREOPEN
  • FRAME445T
  • MOUNTINGRIGID
  • RPM1780
  • VOLTAGE460
  • HERTZ60
  • SERVICE FACTOR1.15
  • AMBIENT TEMP C40
  • WEIGHT1,702.00
  • SPACE-HEATER-VOLTS--
  • POLES4
  • DRIVE END FLANGEStandard
  • C-DIMENSION INCHES39.62
  • INSULATION CLASSF
  • FL EFFICIENCY95.8
  • BRANDBaldor
  • KVA-CODEF
  • 208V AMPS--
  • DOE-CODE--
  • FL AMPS335
  • DESIGN CODEB
  • BEARING-OPP-DRIVE-END6313
  • BEARING-DRIVE-END6319
  • SPACE-HEATER-AMPS--
  • GREASEPOLYREX EM
  • CUSTOMER-PART-NUMBER--
  • SPEC. NUMBER18F033X109
  • BALDOR CATALOG NUMBEREM2569T-4
  • POWER-FACTOR88
  • SERIAL-NUMBER--
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.