Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Elektrimax® Premium Motor 31NCM-3-15-36, TEFC, C-Face, 230/460V, 254TC, 15HP, 3600RPM

Rollover image to zoom in

Click image to enlarge

See all 76 items in product family

Elektrimax® Premium Motor 31NCM-3-15-36, TEFC, C-Face, 230/460V, 254TC, 15HP, 3600RPM

Item #: WBB725393

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $884.00
Product Information
Product Q&A
Elektrimax® Premium Motor 31NCM-3-15-36, TEFC, C-Face, 230/460V, 254TC, 15HP, 3600RPM

Elektrimax® Premium 31N Series motors are Class I, Div II Certified for secure protection in gas environments, UL Recognized for material safety and are ideal for industrial applications that require a NEMA premium efficient motor with a high starting torque and peace of mind performance.

Features:

  • Motor meets NEMA premium efficiency requirements
  • Class I, Division II Group A,B,C,D Temp Code T3C for secure protection is gas environments
  • UL Recognized for material safety
  • Inverter Duty Rated 10:1CT and 100:1VT for greater application flexibility
  • Service factor up to 1.25 for extra capacity in poor conditions
  • Dual nameplate rating at nominal HP for 190/380V 50Hz for export freedom
  • TEFC rigid cast iron frame and IP55 degree of protection
  • CSA-US certified, UL recognized, DOE approved, CE and NEMA Premium marked
  • Limited Manufacturer 3-Year Warranty


Product Specifications

  • HORSEPOWER15
  • ENCLOSURETEFC
  • FRAME254TC
  • MOUNTINGC-Face Rigid
  • RPM3600
  • PHASE3
  • MOTOR RPM 60Hz3600
  • VOLTAGE208-230/460
  • HERTZ60
  • SERVICE FACTOR1.15
  • WEIGHT325
  • LOCK ROTOR TORQUE 60HZ210
  • BREAK DOWN TORQUE 60HZ270
  • FLA 208V38.3
  • FLA 230V34.6
  • FLA 460V17.3
  • FLA 575V13.8
  • LOCK ROTOR AMPS 230V232
  • EFFICIENCY AT 0#75 LOAD 60HZ91
  • EFFICIENCY AT 0.50 LOAD (60 HZ)90.2
  • POWER FACTOR AT FULL LOAD (60HZ)91
  • POWER FACTOR AT 0.75 LOAD (60HZ)90
  • POWER FACTOR AT 0.50 LOAD (60HZ)86
  • BEARING-DRIVE-END6310ZZ
  • BEARING-OPP-DRIVE-END6208ZZ
  • FL AMPS38.3-34.6/17.3
  • FL EFFICIENCY91
  • INSULATION CLASSF
  • NEMA DESIGNB
  • MANUFACTURER PART #31NCM-3-15-36
  • FAN GUARDSteel
  • FULL LOAD TORQUE 60HZ22.5
  • NOMINAL RPM 60HZ3510
  • NET WEIGHT300
  • FINISHBlue
  • MOUNTING POSITIONF1
  • MOTOR TYPEPremium Efficiency
  • SERIESPremium 31N
  • BRANDElektrimax
  • NOISE Lp Db79
  • PROTECTION DEGREEIP55
  • WINDING CONNECTIONDouble Delta / Delta
  • JUNCTION BOXCast Iron

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.