Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson 140472.00, Premium Eff., 10 HP, 1765 RPM, 208-230/460V, 215T, DP, Rigid
See all 140 items in product family

Leeson 140472.00, Premium Eff., 10 HP, 1765 RPM, 208-230/460V, 215T, DP, Rigid

Item #: WBB222091

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,051.00 Save up to 41%
Qty Price
1-2 $646.00 ea.
3+ $619.00 ea.
Product Information
Customer Review
Product Q&A
General Purpose, 3-Phase Motor: 10/10HP, 1765/1460 RPM, Drip-Proof (DP) Enclosure, 215 Frame, Rigid Mount, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 28.8-26.8/13.4&33.6/16.8, Continuous duty, 1.25 Service Factor, Automatic thermal protection, Efficiency: 91.7, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Length 3, Shaft Diameter 1 3/8.

Drip proof (DP)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor.
Rigid base allows motor to be rigidly mounted on equipment.



Documents

Documents are in PDF format

Product Specifications

    • HORSEPOWER10
    • ENCLOSUREDP
    • FRAME215T
    • MOUNTINGRigid
    • RPM1765
    • PHASE3
    • MOTOR RPM 60Hz1765
    • VOLTAGE208-230/460
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1.25
    • THERMAL PROTECTIONAutomatic
    • EFFICIENCY TYPEStandard
    • EFFICIENCY91.7
    • AMBIENT TEMP C40
    • SHAFT DIAMETER1-3/8
    • SHAFT LENGTH3
    • ROTATIONREV
    • WEIGHT144
    • ULY
    • CSAY
    • LEESON MODEL NO.C215T17DB15FF
    • UPC69172030706
    • COMPATIBLE WITH/REPLACES - 1Baldor EM3313T, WEG 01018OT3E215T, Marathon U765
    • BEARING-DRIVE-END6207
    • is_motorYes
    • COMPATIBLE WITH/REPLACES - 2TechTop GR3-RS-OP-215T-4-B-D-10
    • DESIGNSq Cage Inductor Run
    • MATERIALRolled Steel
    • BRANDLeeson
    • COMPATIBLE WITH/REPLACES - 3GRAINGER, 5N315
    • FL AMPS28.8-26.8/13.4
    • MANUFACTURER PART #140472.00

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.235.23:44