Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson 140522.00, Premium Eff., 10 HP, 1765 RPM, 208-230/460V, 215TC, TEFC, C-Face Rigid
See all 196 items in product family

Leeson 140522.00, Premium Eff., 10 HP, 1765 RPM, 208-230/460V, 215TC, TEFC, C-Face Rigid

Item #: WBB221932

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,250.00 Save up to 37%
Qty Price
1-2 $818.00 ea.
3+ $787.00 ea.
Product Information
Customer Review
Product Q&A
General Purpose, 3-Phase Motor: 10/10HP, 1765/1460 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 215 Frame, Rigid C Mount, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 28.8-26.8/13.4&31.2/15.6, Continuous duty, 1.25 Service Factor, Automatic thermal protection, Efficiency: 91.7, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Length 3, Shaft Diameter 1 3/8.

Totally enclosed fan cooled (TEFC) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.



Documents are in PDF format

Product Specifications

    • HORSEPOWER10
    • ENCLOSURETEFC
    • FRAME215TC
    • MOUNTINGC-Face Rigid
    • NAMEPLATE RPM1765
    • PHASE3
    • MOTOR RPM 60Hz1765
    • VOLTAGE208-230/460
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1.25
    • THERMAL PROTECTIONAutomatic
    • EFFICIENCY TYPEStandard
    • EFFICIENCY91.7
    • AMBIENT TEMP C40
    • SHAFT DIAMETER1-3/8
    • SHAFT LENGTH3
    • ROTATIONREV
    • WEIGHT160
    • ULY
    • CSAY
    • LEESON MODEL NO.C215T17FK3CC
    • UPC69172001933
    • BRANDLeeson
    • is_motorYes
    • COMPATIBLE WITH/REPLACES - 1Baldor CEM3714T, WEG 01018ET3ERS215TC, US Motors S10P3DC, Marathon C393A
    • DESIGNSq Cage Inductor Run
    • BEARING-DRIVE-END6207
    • FL AMPS28.8-26.8/13.4
    • MANUFACTURER PART #140522.00
    • FRAME MATERIALRolled Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!