Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson 171587.60, Premium Eff., 15 HP, 1765 RPM, 208-230/460V, 254TC, TEFC, C-Face Rigid
See all 196 items in product family

Leeson 171587.60, Premium Eff., 15 HP, 1765 RPM, 208-230/460V, 254TC, TEFC, C-Face Rigid

Item #: WBB222211

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,184.00 Save up to 37%
Qty Price
1-2 $1,430.00 ea.
3+ $1,375.00 ea.
Product Information
Customer Review
Product Q&A
General Purpose, 3-Phase Motor: 15/10HP, 1765/1465 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 254 Frame, Rigid Mount, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 40-36/18&30.5/15.25, Continuous duty, 1.25 Service Factor, No thermal protection, Efficiency: 92.4, Efficiency Type: NEMA Premium, Ambient 40 C, Reverse Rotation.

Totally enclosed fan cooled (TEFC) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.
Rigid base allows motor to be rigidly mounted on equipment.


Click here to see our full selection of Motor Controls and Drives.

Product Specifications

    • HORSEPOWER15
    • ENCLOSURETEFC
    • FRAME254TC
    • MOUNTINGC-Face Rigid
    • NAMEPLATE RPM1765
    • PHASE3
    • MOTOR RPM 60Hz1765
    • VOLTAGE208-230/460
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1.25
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPENEMA Premium
    • EFFICIENCY92.4
    • AMBIENT TEMP C40
    • ROTATIONREV
    • WEIGHT284
    • ULV-INS, CONST UL REC
    • CSAN
    • LEESON MODEL NO.C254T17FK8A
    • UPC69172034995
    • FL AMPS40-36/18
    • MANUFACTURER PART #171587.60
    • BRANDLeeson
    • BEARING-DRIVE-ENDNONE
    • is_motorYes
    • FRAME MATERIALCast Iron
    • DESIGNSq Cage Inductor Run
    • COMPATIBLE WITH/REPLACES - 1Baldor CEM2333T, WEG 01518ET3E254TC, TechTop GR3-CI-TF-254T-4-BR-D-15,

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.254.78:25