Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,886 Items)
Sub Category
Premium Efficiency Motors (2,185)
Remove
Hyundai PEM Motor HHI100-36-405TS, TEFC, Rigid, 3 PH, 405TS, 208-230/460V, 100 HP, 3600 RPM
Remove

      Items
Hyundai PEM Motor HHI100-36-405TS, TEFC, Rigid, 3 PH, 405TS, 208-230/460V, 100 HP, 3600 RPM Hyundai PEM Motor HHI100-36-405TS, TEFC, Rigid, 3 PH, 405TS, 208-230/460V, 100 HP, 3600 RPM


Hyundai PEM Motor HHI100-36-405TS, TEFC, Rigid, 3 PH, 405TS, 208-230/460V, 100 HP, 3600 RPM
Email This Page Printer Friendly Version
Hyundai PEM Motor HHI100-36-405TS, TEFC, Rigid, 3 PH, 405TS, 208-230/460V, 100 HP, 3600 RPM
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB762886
Price: $4,858.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Hyundai PEM Motor HHI100-36-405TS, TEFC, Rigid, 3 PH, 405TS, 208-230/460V, 100 HP, 3600 RPM

Features

  • 405TS Frame
  • 1110 Lbs.
  • Premium Efficiency
Product Specifications
HORSEPOWER 100
ENCLOSURE TEFC
FRAME 405TS
RPM 3600
PHASE 3
VOLTAGE 208-230/460
EFFICIENCY Premium
FL AMPS 110.1
BASE Rigid
SERIES Crown Triton™
WEIGHT IN LBS. 1110
FL EFFICIENCY 94.5


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

From $50.95
More Info
Add to Cart
57 Series Enclosed 240VAC Voltage Supply

57 Series Enclosed 240VAC Voltage Supply

From $118.95
More Info
Add to Cart
1 Phase 230VAC 2HP Drives

1 Phase 230VAC 2HP Drives

From $262.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)