Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Marathon Motors Premium Efficiency Motor, E2008, 2HP, 1200RPM, 208-230/460V, 3PH, 184TC FR, TEFC
See all 170 items in product family

Marathon Motors Premium Efficiency Motor, E2008, 2HP, 1200RPM, 208-230/460V, 3PH, 184TC FR, TEFC

Item #: WBB871307

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $651.00 ea.
3+ $626.00 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors Premium Efficiency Motor, E2008, 2HP, 1200RPM, 208-230/460V, 3PH, 184TC FR, TEFC

Marathon's XRI Premium Efficiency motors are designed to conserve energy over extended time periods. These premium efficiency designs are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction.

Product Specifications

    • HORSEPOWER2
    • ENCLOSURETEFC
    • FRAME184TC
    • MOUNTINGC-Face Rigid
    • NAMEPLATE RPM1200
    • PHASE3
    • MOTOR RPM 60Hz1200
    • VOLTAGE208-230/460
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • WEIGHT94
    • ULRecognized Construction
    • CSAY
    • 50 HERTZ RPM1000
    • 50 Hertz FL eFF87.5 Percent
    • 50 HERTZ VOLTAGE190/380
    • 50 HERTZ FL AMPS7.4/3.7
    • 50 Hertz SF1.0
    • ORIENTATIONHorizontal
    • ASSEMBLYF3
    • DRIVE END BEARING SIZE6206
    • OPPOSITE END BEARING SIZE6205
    • STARTING TYPEAcross The Line
    • IP CODE43
    • 50 Hertz kW1.49
    • 50 Hertz HP2
    • 60 HERTZ kW1.49
    • MODEL NUMBER184TTFW6076
    • BRANDMarathon Motors
    • MANUFACTURER PART #E2008
    • NEMA DESIGNB
    • APPROVAL-CEY
    • INSULATION CLASSF
    • FL EFFICIENCY88.5
    • FL AMPS7.35-6.4/3.2
    • BEARING-OPP-DRIVE-END6205
    • BEARING-DRIVE-END6206
    • is_motorYes
    • KVA-CODEK

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!