Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Motor IM3540A-P, 1HP, 1725//1425RPM, 3PH, 60//50HZ, 56YZ, 3524

Rollover image to zoom in

Click image to enlarge

See all 112 items in product family

Baldor Motor IM3540A-P, 1HP, 1725//1425RPM, 3PH, 60//50HZ, 56YZ, 3524

Item #: WBB389115

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $623.00 Save up to 33%
Qty Price
1-5
$441.95 ea.
6+ $415.95 ea.
Product Information
Product Q&A
Baldor Motor, 1HP,1725//1425RPM,3PH,60//50HZ,56YZ,3524

Features:
  • Sealed fit at endplates
  • Sheds water
  • Conduit box cast into front endplate
  • Epoxy paint
  • High overload capabilities
  • The P indicates less pulley endplate for integral mounting
  • Can be field modified for older designs with internal thru bolts
Typical Applications:
Designed for wheel drives on irrigation sprinkling systems; both center pivot and linear.

Documents are in PDF format

Product Specifications

    • HORSEPOWER1
    • ENCLOSURETENV
    • FRAME56YZ
    • BRANDBaldor
    • MOUNTINGNO MOUNTING
    • MOTOR RPM 60Hz1725
    • MOTOR RPM 50Hz1425
    • RPM1725//1425
    • PHASE3
    • VOLTAGE460
    • HERTZ60/50
    • SERVICE FACTOR1
    • AMBIENT TEMP C40
    • WEIGHT38
    • MANUFACTURERS PART NUMBERIM3540A-P
    • KVA-CODEN
    • INSULATION CLASSB
    • SPEC. NUMBER35K666X389
    • FL EFFICIENCY79
    • OPPOSITE END BEARING SIZE6203
    • POWER-FACTOR65
    • POLES4
    • 208V AMPS--
    • C-DIMENSION INCHES11.02
    • DRIVE END FLANGENo Endplate
    • is_motorYes
    • DOE-CODE--
    • BEARING-DRIVE-END--
    • FL AMPS1.8//2
    • DESIGN CODEB
    • SERIAL-NUMBER--
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.