Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

WEG Brake Motor, 00312EP3EBM213T, 3 HP, 1200 RPM, 230/460 Volts, TEFC, 3 PH

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

WEG Brake Motor, 00312EP3EBM213T, 3 HP, 1200 RPM, 230/460 Volts, TEFC, 3 PH

Item #: WBB881428

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2
$1,905.00 ea.
3+ $1,824.00 ea.
Product Information
Product Q&A
WEG Brake Motor, 00312EP3EBM213T, 3 HP, 1200 RPM, 230/460 Volts, TEFC, 3 PH

WEG Brake motors consist of an induction motor coupled to a disc brake, forming an integrated compact and robust unit. The unit is TEFC, and has the same performance characteristics of WEG TEFC range of motors. The brake is of sturdy construction with few moving parts which ensures long durability with a minimum of maintenance.

Documents are in PDF format

Product Specifications

    • HORSEPOWER3
    • ENCLOSURETEFC
    • FRAME213T
    • BRANDWEG
    • MOUNTINGRigid
    • MOTOR RPM 60Hz1200
    • RPM1200
    • PHASE3
    • VOLTAGE230/460
    • COMPATIBLE WITH/REPLACESBaldor BM3704T
    • HERTZ60
    • SERVICE FACTOR1.25
    • MANUFACTURERS PART NUMBER00312EP3EBM213T
    • FL EFFICIENCY87.5
    • KILOWATS2.2
    • C-DIMENSION INCHES22.646
    • FL AMPS4.26
    • TYPEBrake Motor

Be the First to Ask a Question!