Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,901 Items)
Sub Category
Compressor Duty Motors (59)
Remove
Leeson Motor - 5HP, 230V, 3450RPM, DP, Special Mount, 1.0 S.F.
Remove

      Items
Leeson Motor - 5HP, 230V, 3450RPM, DP, Special Mount, 1.0 S.F. Leeson Motor - 5HP, 230V, 3450RPM, DP, Special Mount, 1.0 S.F.


Leeson Motor - 5HP, 230V, 3450RPM, DP, Special Mount, 1.0 S.F.
Leeson Motor - 5HP, 230V, 3450RPM, DP, Special Mount, 1.0 S.F.
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB217594
List Price $574.00    Save up to 44%
Quantity Discount
QTY Price
1-5 $335.95 ea.
6+ $319.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Compressor Duty Motor: 5HP, 3450RPM, 56 Frame, Drip-Proof (DP), 230V, 1PH, Continuous duty, Manual thermal protection, 1.0 Service Factor, Special Mount.

Motors are designed for air compressor, pump, and fan and blower duty applications which require high breakdown torque and rugged mechanical construction.
Mechanical Features: Prelubricated double shielded, amply sized, ball bearing construction to accommodate varying belt loads and tension.
Electrical Features: High efficiency energy saving designs. Class "F" copper windings. Class "F" varnish. High starting and breakdown torque. Motors are wired for CW rotation facing lead end. They may be reconnected for CCW rotation.



Click here to see our full selection of Motor Controls and Drives.


Compatibility
AO SMITH/MAGNETEK: B384
Product Specifications
HORSEPOWER 5
ENCLOSURE DP
FRAME 56
BRAND Leeson
MOUNTING Special
RPM 3450
PHASE 1
DESIGN Capacitor Start Capacitor Run
MATERIAL Rolled Steel
VOLTAGE 230
NAMEPLATE AMPS 20.8
HERTZ 60
DUTY Continuous
SERVICE FACTOR 1.0
THERMAL PROTECTION Manual
EFFICIENCY TYPE Standard
EFFICIENCY 82.5
AMBIENT TEMP C 40
SHAFT DIAMETER 5/8
SHAFT LENGTH INCHES 1-7/8
ROTATION Selective CCW
SHAFT END BEARING 6205
WEIGHT 45
UL Y
CSA Y
LEESON MODEL NO. P6K34DB27AA
UPC 69172034907
CATALOG NO. 116789.00


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Automatic Motor Base for Nema Frame 284, 286

Automatic Motor Base for Nema Frame 284, 286

From $493.95
select
Qty: Add to Cart
1 Phase 115VAC 1/2HP Drives

1 Phase 115VAC 1/2HP Drives

From $201.95
select
Qty: Add to Cart
55 Series Enclosed Variable Voltage Supply

55 Series Enclosed Variable Voltage Supply

From $125.95
select
Qty: Add to Cart
57 Series Chassis Variable Voltage Supply

57 Series Chassis Variable Voltage Supply

From $84.95
select
Qty: Add to Cart
P74FA-5C Differential Pressure Control

P74FA-5C Differential Pressure Control

From $139.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)